Notice/Aviso, Wash Hands Before Returning To Work, English/Spanish, 10 in x 14 in, Plastic, 145753
Mfr # 145753
Zoro # G7361300
product price:Â $28.49
/eaKey Features
Legend
Wash Hands Before Returning To Work./ Lavarse Las Manos Antes De Regresar A Trabajar.
Sign Material
Plastic
Height
10 in
Thickness
0.125 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145753
Zoro #
G7361300
UPC #
754473545451
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.125 in
Details
Item
Notice Sign
Legend
Wash Hands Before Returning To Work./ Lavarse Las Manos Antes De Regresar A Trabajar.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Notice/Aviso
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Header Legend Color
White
Sign Background Color
White
Printed Language
English, Spanish
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Wash Hands Before Returning To Work./ Lavarse Las Manos Antes De Regresar A Trabajar., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.