Notice/Aviso, Wash Hands Before Returning To Work/Lavese Las Man, 10 in x 14 in, Fiberglass, 87714
- Mfr # 87714
- Zoro # G8609741
product price:Â
$
34.99
/ea
Key Features
Legend
Wash Hands Before Returning To Work/Lavese Las Man
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87714
- Zoro #
- G8609741
- UPC #
- 754473877149
- Country of Origin
- United States
- Item
- Notice Sign
- Legend
- Wash Hands Before Returning To Work/Lavese Las Man
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- Header Background Color
- Blue
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Sign Background Color
- White
- Header
- Notice/Aviso
- ANSI Compliant
- Yes
- Printed Language
- English, Spanish
- Header Legend Color
- White
- OSHA Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.098 in
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Wash Hands Before Returning To Work/Lavese Las Man, Printed Language English, Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.