
NoticeRestroom Closed For Cleaning, 20 in x 12 in, Rectangle, Plastic, 47251
Mfr # 47251
Zoro # G8410530
product price: $54.29
/eaKey Features
Legend
Restroom Closed For Cleaning
Sign Material
Plastic
Height
20"
Width
12"
Sign Mounting Style
Free-Standing Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47251
Zoro #
G8410530
UPC #
754473472511
Country of Origin
United States
Dimensions
Height
20"
Width
12"
Details
Item
Restroom Sign
Legend
Restroom Closed For Cleaning
Sign Material
Plastic
Sign Mounting Style
Free-Standing Floor
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Header Legend Color
White
Printed Language
English
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 20 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Notice, Legend Restroom Closed For Cleaning, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.