NoticeSmoking Allowed In This Area, 7 in x 10 in, Rectangle, Aluminum, 42671
Mfr # 42671
Zoro # G7375212
product price: $14.85
/eaKey Features
Header
Notice
Legend
Smoking Allowed In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42671
Zoro #
G7375212
UPC #
754473426712
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Smoking Area Sign
Header
Notice
Legend
Smoking Allowed In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Smoking Allowed In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.