This item is Discontinued.

Brady NoticeThis Is A Smoke Free Facility, 10 in x 14 in, Rectangle, , 118297 118297

This item is Discontinued.

Brady

NoticeThis Is A Smoke Free Facility, 10 in x 14 in, Rectangle, , 118297 (Discontinued)

Mfr # 118297
Zoro # G8467763
UPC # 754473180935
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118297
Zoro #
G8467763
UPC #
754473180935
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in

Details

Item
Smoking Sign
Legend
This Is A Smoke Free Facility
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black

Description

Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Mounting Style Adhesive Surface, Header Notice, Legend This Is A Smoke Free Facility, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.