Zoro Homepage

Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl

  • Mfr # 1534-0

  • Zoro # G1844431


product price: $5.19
/ea

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
1 15/16 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-0
Zoro #
G1844431
UPC #
754473153403
Country of Origin
Mexico

Dimensions

Overall Height
2 1/4 in
Character Height
1 15/16 in
Overall Width
7/8 in
Character Width
3/4 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Color
Black/Yellow
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Background Color
Yellow
Number of Cards
1
Character
0
Legend Color
black
Markers per Card
10
Glow-in-the-Dark
No
Label Finish
Gloss
Letter Casing
Uppercase
Characters Included
0
APWA Compliant Color
No
Character Color Gradient
Solid Color
Visibility
Standard
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Embossed
No
Application
General Identification, Pipe and Valve Marking
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.