Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, 1-15/16in.H Character, Vinyl

  • Mfr # 3440-3

  • Zoro # G3006818


product price: $6.15
/ea

Key Features

Color
Black/Yellow
Die Cut
Yes
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
Character
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-3
Zoro #
G3006818
UPC #
754473344030
Country of Origin
Mexico

Dimensions

Overall Width
7/8 in
Overall Height
2 1/4 in
Character Height
2 in

Details

Item
Number Label
Color
Black/Yellow
Die Cut
Yes
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
Character
3
Character Type
Numbers
Character Color
Black
Markers per Card
1
Background Color
White
Retroreflective Grade
Non-Reflective
Standards
Compliant with Directive 2011/65/EU and 2015/863
Glow-in-the-Dark
No
Number of Cards
10
Package Type
Sheet
Material
Vinyl
Application
General Identification, Wire and Cable Labeling
Includes
(10) Labels
Adhesive Type
Removable and Repositionable Adhesive
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Label Finish
Semi-Gloss
Font
Gothic
Visibility
Standard
Character Color Gradient
Solid Color
Number of Pieces
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
Characters Included
3
APWA Compliant Color
No

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.