Zoro Homepage

Number Label, 1, 2-3/4in.Hx3/4in.W, PK10

  • Mfr # 5080-1

  • Zoro # G9466877


product price: $6.47
/pk 10, $0.65/ea

Key Features

Material
Polyester
Overall Height
2 in
Character Height
2 in
Character Color
White
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080-1
Zoro #
G9466877
UPC #
754473508012
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
3/4 in
Character Width
1/2 in

Details

Item
Number Label
Material
Polyester
Character Color
White
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Package Type
Sheet
Number of Cards
10
Color
White
Character
1
Standards
ASTM D 2979
Markers per Card
1
Legend Color
White
Background Color
White
Glow-in-the-Dark
No
Visibility
Standard
Embossed
No
APWA Compliant Color
No
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Application
General Identification
Character Color Gradient
Solid Color
Characters Included
1
Self-Spacing/Aligning
Yes
Font
Gothic

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.