Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, 2, 1/2in.Hx11/32in.W, Vinyl

  • Mfr # 3410-2

  • Zoro # G2798297


product price: $4.29
/ea

Key Features

Color
Black/Yellow
Character Color
Black
Package Type
Card
Indoor/Outdoor Usage
Indoor Only
Legend Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-2
Zoro #
G2798297
UPC #
754473341022
Country of Origin
Mexico

Dimensions

Overall Width
3/8 in
Overall Height
1/2 in
Character Width
1/4 in
Character Height
3/8 in

Details

Item
Number Label
Color
Black/Yellow
Character Color
Black
Package Type
Card
Indoor/Outdoor Usage
Indoor Only
Legend Color
black
Material
Vinyl
Background Color
Yellow
Character Type
Numbers
Number of Cards
1
Character
2
Markers per Card
78
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Glow-in-the-Dark
No
Application
General Identification, Wire and Cable Labeling
Includes
(78) Labels
APWA Compliant Color
No
Label Finish
Semi-Gloss
Self-Spacing/Aligning
No
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Removable and Repositionable Adhesive
Embossed
No
Letter Casing
Uppercase
Characters Included
2
Number of Pieces
78
Character Color Gradient
Solid Color
Font
Gothic
Meets USCG Registration Guidelines
No

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.