Zoro Homepage

Number Label, 2, 5inHx1-3/4inW, No. Cards 1

  • Mfr # 3460-2

  • Zoro # G2797490


product price: $12.49
/ea

Key Features

Color
Black/Yellow
Die Cut
Yes
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Character Type
Numbers
Legend Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460-2
Zoro #
G2797490
UPC #
754473346027
Country of Origin
United States

Dimensions

Overall Height
5 in
Character Height
4 in
Character Width
1 3/8 in
Overall Width
1 3/4 in

Details

Item
Number Label
Color
Black/Yellow
Die Cut
Yes
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Character Type
Numbers
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
Markers per Card
5
Character Color
Black
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Background Color
Yellow
Number of Cards
1
Glow-in-the-Dark
No
Material
Vinyl
Character
2
Application
General Identification, Wire and Cable Labeling
Includes
(5) Labels
Embossed
No
Font
Gothic
Meets USCG Registration Guidelines
No
Adhesive Type
Removable and Repositionable Adhesive
Characters Included
2
Visibility
Standard
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Character Color Gradient
Solid Color
Number of Pieces
5
Self-Spacing/Aligning
No
Label Finish
Semi-Gloss
Letter Casing
Uppercase

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.