Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010-3
Zoro #
G8555242
UPC #
754473501037
Country of Origin
United States
Dimensions
Character Height
1 in
Overall Height
1 3/4 in
Overall Width
7/8 in
Details
Character Type
Numbers
Package Type
Sheet
Character Color
Black
Material
Polyester
Die Cut
Yes
Legend Color
black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Indoor/Outdoor Usage
Indoor/Outdoor
Character
3
Background Color
White
Number of Cards
10
Markers per Card
1
Retroreflective Grade
Non-Reflective
Color
Black
Item
Number Label
Characters Included
3
Product Type
Individual Characters
Font
Gothic
Description
Number Label, Background Color White, Character Color Black, Character Height 1 in, Character Type Numbers, Characters Included 3, Die Cut Yes, Font Gothic, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Overall Height 1 3/4 in, Overall Width 7/8 in, Retroreflective Grade Non-Reflective, Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.