Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, 4, 1-1/2in.Hx1in.W, PK25

  • Mfr # 5920-4

  • Zoro # G8794064


product price: $25.99
/pk 25, $1.04/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5920-4
Zoro #
G8794064
UPC #
754473592042
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 in
Character Width
11/16 in

Details

Item
Number Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Numbers
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Package Type
Sheet
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4)
Color
Black/Yellow
Markers per Card
1
Number of Cards
25
Character
4
Legend Color
black
Background Color
Yellow
Glow-in-the-Dark
No
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Font
Gothic
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Application
Utility Plant Markings
Visibility
Reflective
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
APWA Compliant Color
No
Self-Spacing/Aligning
No
Embossed
No
Characters Included
4

Description

Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.