Number Label, 4, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-4
Zoro # G1844477
product price: $4.59
/eaKey Features
Material
Vinyl
Overall Height
3/4 in
Character Height
5/8 in
Character Color
Black
Character Type
Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1520-4
Zoro #
G1844477
UPC #
754473440046
Country of Origin
United States
Dimensions
Overall Height
3/4 in
Character Height
5/8 in
Character Width
15/32 in
Overall Width
9/16 in
Details
Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Color
Black/Yellow
Background Color
Yellow
Package Type
Sheet
Number of Cards
1
Legend Color
black
Character
4
Standards
ASTM D 2979
Markers per Card
32
Characters Included
4
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Height 5/8 in, Character Type Numbers, Characters Included 4, Die Cut Yes, Font Gothic, Indoor/Outdoor Usage Indoor/Outdoor, Material Vinyl, Meets USCG Registration Guidelines No, Number of Pieces 1, Overall Height 3/4 in, Overall Width 5/8 in, Retroreflective Grade Non-Reflective, Standards ASTM D 2979
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.