Zoro Homepage

Number Label, 5, 1-1/2in.Hx7/8in.W, PK10

  • Mfr # 8200-5

  • Zoro # G2796276


product price: $6.56
/pk 10, $0.66/ea

Key Features

Color
Black
Package Type
Sheet
Character Type
Numbers
Overall Width
7/8 in
Markers per Card
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200-5
Zoro #
G2796276
UPC #
754473820053
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Character Width
3/4 in
Character Height
1 in
Overall Height
1 3/4 in

Details

Item
Number Label
Color
Black
Package Type
Sheet
Character Type
Numbers
Markers per Card
1
Character
5
Background Color
White
Legend Color
black
Die Cut
Yes
Standards
ASTM D 2979
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Character Color
Black
Number of Cards
10
Material
Polyester
Includes
(10) Labels
Application
General Identification
Glow-in-the-Dark
No
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Self-Spacing/Aligning
Yes
Number of Pieces
10
Embossed
No
Characters Included
5
Font
Helvetica
Visibility
Standard
APWA Compliant Color
No

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.