Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, 5, 5inHx1-3/4inW, No. Cards 1

  • Mfr # 3460-5

  • Zoro # G2797481


product price: $12.19
/ea

Key Features

Color
Black/Yellow
Character Type
Numbers
Number of Cards
1
Legend Color
black
Character Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3460-5
Zoro #
G2797481
UPC #
754473346058
Country of Origin
United States

Dimensions

Character Height
4 in
Overall Height
5 in
Character Width
1 3/8 in
Overall Width
1 3/4 in

Details

Item
Number Label
Color
Black/Yellow
Character Type
Numbers
Number of Cards
1
Legend Color
black
Character Color
Black
Retroreflective Grade
Non-Reflective
Die Cut
Yes
Material
Vinyl
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Package Type
Sheet
Indoor/Outdoor Usage
Indoor Only
Background Color
Yellow
Character
5
Markers per Card
5
Glow-in-the-Dark
No
Application
General Identification, Wire and Cable Labeling
Includes
(5) Labels
Adhesive Type
Removable and Repositionable Adhesive
Visibility
Standard
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Characters Included
5
Number of Pieces
5
Embossed
No
Self-Spacing/Aligning
No
Font
Gothic
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Semi-Gloss
Letter Casing
Uppercase

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.