Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, Vinyl, 1/2 in H, 3/8 in W

  • Mfr # 3410-5

  • Zoro # G2708940


product price: $3.99
/ea

Key Features

Color
Black On Yellow
Character Type
Numbers
Character
5
Die Cut
Yes
Number of Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-5
Zoro #
G2708940
UPC #
754473341053
Country of Origin
United States

Dimensions

Character Height
3/8 in
Overall Width
3/8 in
Overall Height
1/2 in

Details

Item
Number Label
Color
Black On Yellow
Character Type
Numbers
Character
5
Die Cut
Yes
Number of Cards
1
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor Only
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, UL Recognized
Glow-in-the-Dark
No
Material
Vinyl
Background Color
Yellow
Package Type
Sheet
Legend Color
black
Markers per Card
78
Character Color
Black
Application
General Identification, Wire and Cable Labeling
Includes
(78) Labels
Characters Included
5
Letter Casing
Uppercase
Visibility
Standard
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Number of Pieces
78
Adhesive Type
Removable and Repositionable Adhesive
Embossed
No
APWA Compliant Color
No
Font
Gothic
Label Finish
Semi-Gloss

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.