Zoro Homepage

Number Label, 6, 1-1/2in.Hx7/8in.W, PK10

  • Mfr # 5040-6

  • Zoro # G2796687


product price: $6.20
/pk 10, $0.62/ea

Key Features

Color
White
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Character Height
1 in
Character Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-6
Zoro #
G2796687
UPC #
754473504069
Country of Origin
United States

Dimensions

Character Height
1 in
Overall Height
1 3/4 in
Character Width
9/16 in
Overall Width
7/8 in

Details

Item
Number Label
Color
White
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Character Color
White
Markers per Card
1
Background Color
White
Legend Color
White
Standards
ASTM D 2979
Number of Cards
10
Package Type
Sheet
Die Cut
Yes
Material
Polyester
Character
6
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Application
General Identification
Includes
(10) Labels
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Letter Casing
Uppercase
Font
Gothic
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
Yes
APWA Compliant Color
No
Embossed
No
Number of Pieces
10
Characters Included
6
Visibility
Standard

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.