Zoro Homepage

Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl

  • Mfr # 1530-6

  • Zoro # G2799015


product price: $4.59
/ea

Key Features

Color
Black/Yellow
Background Color
Yellow
Character Width
9/16 in
Character Color
Black
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-6
Zoro #
G2799015
UPC #
754473153069
Country of Origin
Mexico

Dimensions

Character Width
9/16 in
Overall Width
7/8 in
Overall Height
1 1/2 in
Character Height
1 in

Details

Item
Number Label
Color
Black/Yellow
Background Color
Yellow
Character Color
Black
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Cards
1
Standards
ASTM D 2979, PSTC-101
Markers per Card
10
Legend Color
black
Die Cut
Yes
Package Type
Sheet
Character
6
Retroreflective Grade
Non-Reflective
Character Type
Numbers
Glow-in-the-Dark
No
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Embossed
No
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Number of Pieces
10
APWA Compliant Color
No
Self-Spacing/Aligning
No
Label Finish
Gloss
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Visibility
Standard
Characters Included
6

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.