Zoro Homepage

Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl

  • Mfr # 1534-6

  • Zoro # G2281119


product price: $4.79
/ea

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
1 15/16 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-6
Zoro #
G2281119
UPC #
754473153465
Country of Origin
Mexico

Dimensions

Overall Height
2 1/4 in
Character Height
1 15/16 in
Character Width
3/4 in
Overall Width
7/8 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Color
Black/Yellow
Character
6
Legend Color
black
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Background Color
Yellow
Markers per Card
10
Number of Cards
1
Glow-in-the-Dark
No
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Characters Included
6
Font
Gothic
Embossed
No
Adhesive Type
Permanent Adhesive
Application
General Identification, Pipe and Valve Marking
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Label Finish
Gloss

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.