Zoro Homepage

Number Label, 6, 3/4in.Hx9/16in.W, Vinyl

  • Mfr # 1520-6

  • Zoro # G2799338


product price: $4.19
/ea

Key Features

Color
Black/Yellow
Character Width
1/2 in
Retroreflective Grade
Non-Reflective
Background Color
Yellow
Character
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-6
Zoro #
G2799338
UPC #
754473440060
Country of Origin
United States

Dimensions

Character Width
1/2 in
Overall Height
3/4 in
Overall Width
5/8 in
Character Height
5/8 in

Details

Item
Number Label
Color
Black/Yellow
Retroreflective Grade
Non-Reflective
Background Color
Yellow
Character
6
Legend Color
black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Character Type
Numbers
Number of Cards
1
Markers per Card
32
Package Type
Sheet
Character Color
Black
Material
Vinyl
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Font
Gothic
Self-Spacing/Aligning
No
Embossed
No
Visibility
Standard
Character Color Gradient
Solid Color
Characters Included
6
Label Finish
Gloss
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Number of Pieces
1
Letter Casing
Uppercase

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.