Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, 7, 3/4in.Hx9/16in.W, Vinyl

  • Mfr # 1520-7

  • Zoro # G2799329


product price: $3.69
/ea

Key Features

Color
Black/Yellow
Character Width
1/2 in
Number of Cards
1
Package Type
Sheet
Character
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-7
Zoro #
G2799329
UPC #
754473440077
Country of Origin
United States

Dimensions

Character Width
1/2 in
Overall Width
5/8 in
Character Height
5/8 in
Overall Height
3/4 in

Details

Item
Number Label
Color
Black/Yellow
Number of Cards
1
Package Type
Sheet
Character
7
Retroreflective Grade
Non-Reflective
Character Type
Numbers
Die Cut
Yes
Legend Color
black
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Markers per Card
32
Character Color
Black
Background Color
Yellow
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Meets USCG Registration Guidelines
No
Number of Pieces
1
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Character Color Gradient
Solid Color
Characters Included
7
Embossed
No
Visibility
Standard
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Label Finish
Gloss

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.