Zoro Homepage
This item is Discontinued.
Brady Number Label, 7, PK10 5010-7

Number Label, 7, PK10 (Discontinued)

  • Mfr # 5010-7
  • Zoro # G8555276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010-7
Zoro #
G8555276
UPC #
754473501075
Country of Origin
United States

Dimensions

Character Height
1 in
Overall Height
1 3/4 in
Overall Width
7/8 in

Details

Character Type
Numbers
Package Type
Sheet
Character Color
Black
Material
Polyester
Die Cut
Yes
Markers per Card
1
Number of Cards
10
Color
Black
Background Color
White
Item
Number Label
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Legend Color
black
Character
7
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
APWA Compliant Color
No
Character Color Gradient
Solid Color
Embossed
No
Product Type
Individual Characters
Self-Spacing/Aligning
Yes
Visibility
Standard
Adhesive Type
Permanent Adhesive
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Font
Gothic
Application
General Identification
Characters Included
7

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No, Mounting Type Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.