Zoro Homepage

Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl

  • Mfr # 1530-8

  • Zoro # G2799006


product price: $4.99
/ea

Key Features

Color
Black/Yellow
Overall Height
1 1/2 in
Die Cut
Yes
Markers per Card
10
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-8
Zoro #
G2799006
UPC #
754473153083
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
7/8 in
Character Width
9/16 in
Character Height
1 in

Details

Item
Number Label
Color
Black/Yellow
Die Cut
Yes
Markers per Card
10
Indoor/Outdoor Usage
Indoor/Outdoor
Character
8
Character Type
Numbers
Retroreflective Grade
Non-Reflective
Background Color
Yellow
Material
Vinyl
Character Color
Black
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Number of Cards
1
Legend Color
black
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Embossed
No
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
APWA Compliant Color
No
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Font
Gothic
Characters Included
8
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Label Finish
Gloss
Adhesive Type
Permanent Adhesive
Number of Pieces
10

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.