Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, 8, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-8

  • Zoro # G2281049


product price: $5.79
/pk 5, $1.16/ea

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
1 15/16 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714-8
Zoro #
G2281049
UPC #
754473970574
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Character Height
1 15/16 in
Overall Width
1 7/8 in
Character Width
3/4 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
5
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(5) Labels
Background Color
White
Character
8
Number of Cards
1
Markers per Card
5
Package Type
Sheet
Legend Color
black
Standards
ASTM D 2979, PSTC-101
Color
Black/White
Glow-in-the-Dark
No
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Application
General Identification, Pipe and Valve Marking
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Font
Helvetica
Characters Included
8
Visibility
Standard
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Label Finish
Gloss
APWA Compliant Color
No
Letter Casing
Uppercase
Embossed
No

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.