Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Label, 8, 2-1/4in.Hx7/8in.W

  • Mfr # 3440-8

  • Zoro # G2797649


product price: $5.75
/ea

Key Features

Color
Black/Yellow
Background Color
Yellow
Overall Height
2 1/4 in
Indoor/Outdoor Usage
Indoor Only
Character Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-8
Zoro #
G2797649
UPC #
754473344085
Country of Origin
Mexico

Dimensions

Overall Height
2 1/4 in
Character Width
3/4 in
Character Height
2 in
Overall Width
7/8 in

Details

Item
Number Label
Color
Black/Yellow
Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Character Color
Black
Number of Cards
1
Character Type
Numbers
Legend Color
black
Glow-in-the-Dark
No
Character
8
Retroreflective Grade
Non-Reflective
Material
Vinyl
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Die Cut
Yes
Package Type
Sheet
Markers per Card
10
Application
General Identification, Wire and Cable Labeling
Includes
(10) Labels
Label Finish
Semi-Gloss
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Characters Included
8
Embossed
No
Adhesive Type
Removable and Repositionable Adhesive
Letter Casing
Uppercase
Number of Pieces
10
APWA Compliant Color
No
Visibility
Standard
Meets USCG Registration Guidelines
No

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.