Zoro Homepage

Number Label, 8, 3/4in.Hx9/16in.W, Vinyl

  • Mfr # 1520-8

  • Zoro # G2799310


product price: $4.15
/ea

Key Features

Color
Black/Yellow
Character Type
Numbers
Character
8
Overall Height
3/4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-8
Zoro #
G2799310
UPC #
754473440084
Country of Origin
Mexico

Dimensions

Overall Height
3/4 in
Character Width
1/2 in
Overall Width
5/8 in
Character Height
5/8 in

Details

Item
Number Label
Color
Black/Yellow
Character Type
Numbers
Character
8
Material
Vinyl
Markers per Card
32
Background Color
Yellow
Character Color
Black
Standards
UNSPSC 55121721
Retroreflective Grade
Non-Reflective
Legend Color
black
Die Cut
Yes
Number of Cards
1
Indoor/Outdoor Usage
Indoor/Outdoor
Package Type
Sheet
Application
General Identification, Pipe and Valve Marking
Visibility
Standard
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
Font
Gothic
Number of Pieces
1
Letter Casing
Uppercase
Embossed
No
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Characters Included
8
Self-Spacing/Aligning
No

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.