Zoro Homepage

Number Label, 9, 3/4in.Hx9/16in.W, Vinyl

  • Mfr # 1520-9

  • Zoro # G2799301


product price: $3.69
/ea

Key Features

Color
Black/Yellow
Background Color
Yellow
Material
Vinyl
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-9
Zoro #
G2799301
UPC #
754473440091
Country of Origin
United States

Dimensions

Overall Width
5/8 in
Character Height
5/8 in
Character Width
1/2 in
Overall Height
3/4 in

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.