Number Label, Vinyl, 1/2 in H, 3/8 in W
Mfr # 3410-4
Zoro # G2708931
product price: $4.15
/eaKey Features
Color
Black On Yellow
Markers per Card
78
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, UL Recognized
Die Cut
Yes
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3410-4
Zoro #
G2708931
UPC #
754473341046
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Character Height
3/8 in
Overall Width
3/8 in
Description
Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.