This item is Discontinued.

Brady Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK 87322

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK (Discontinued)

  • Mfr # 87322
  • Zoro # G9392652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87322
Zoro #
G9392652
UPC #
754473873226
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Color
Brass
Material
Brass
Character Series
DHWR 276 to 300
Application
Domestic Hot Water Return
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
DHWR 276-300
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Shape
Round
Includes
(25) Tags
UV Resistant
No
Valve Tag Application
Domestic Hot Water Return
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
1,200 Degrees F
Number of Printed Sides
1
Write on Surface
No
Tag Text Legend
DHWR (Domestic Hot Water Return)
Graffiti Resistant
No
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Printed Language
English
Corrosion Resistant
Yes
Marking Style
Stamped
Number Sequence
276-300
Legend
DHWR (Domestic Hot Water Return)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water Return, Tag Text Legend DHWR (Domestic Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 276-300, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.