This item is Discontinued.

Brady Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK 87330

This item is Discontinued.

Brady

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK (Discontinued)

Mfr # 87330
Zoro # G9392731
UPC # 754473873301
Country of Origin United States
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87330
Zoro #
G9392731
UPC #
754473873301
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Color
Brass
Material
Brass
Character Series
DHWR 476 to 500
Application
Domestic Hot Water Return
Character Type
Text and Numbers
Tag Shape
Round
Number Series
DHWR 476-500
Shape
Round
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
Valve Tag Application
Domestic Hot Water Return
Serialization Method
Consecutive Numbers
Number Sequence
476-500
Printed Language
English
Number of Printed Sides
1
UV Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Write on Surface
No
Tag Text Legend
DHWR (Domestic Hot Water Return)
Maximum Service Temperature
1,200 Degrees F
Abrasion Resistant
No
Marking Style
Stamped
Graffiti Resistant
No
Legend
DHWR (Domestic Hot Water Return)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water Return, Tag Text Legend DHWR (Domestic Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 476-500, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.