Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87461

  • Zoro # G9393544


product price:  $41.49
/pk 25, $1.66/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87461
Zoro #
G9393544
UPC #
754473874612
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Character Series
CA 026 to 050
Color
Brass
Character Type
Text and Numbers
Tag Shape
Round
Number Series
CA 026-050
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Shape
Round
Includes
(25) Tags
Corrosion Resistant
Yes
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Number Sequence
026-050
Abrasion Resistant
No
Valve Tag Application
Compressed Air
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Chemical Resistant
No
Tag Text Legend
CA (Compressed Air)
Printed Language
English
Write on Surface
No
UV Resistant
No
Legend
CA (Compressed Air)

Description

Numbered Tag, Valve Tag Application Compressed Air, Tag Text Legend CA (Compressed Air), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.