This item is Discontinued.

Brady Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK 87471

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK (Discontinued)

  • Mfr # 87471
  • Zoro # G9393641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87471
Zoro #
G9393641
UPC #
754473874711
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Color
Brass
Material
Brass
Character Series
CA 276 to 300
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Number Series
CA 276-300
Includes
(25) Tags
Serialization Method
Consecutive Numbers
Number Sequence
276-300
Valve Tag Application
Compressed Air
Corrosion Resistant
Yes
Tag Text Legend
CA (Compressed Air)
UV Resistant
No
Printed Language
English
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Marking Style
Stamped
Legend
CA (Compressed Air)

Description

Numbered Tag, Valve Tag Application Compressed Air, Tag Text Legend CA (Compressed Air), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 276-300, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.