Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23523

  • Zoro # G9389362


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Chilled Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23523
Zoro #
G9389362
UPC #
754473235239
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CHW 176 to 200
Application
Chilled Water
Character Type
Numbers, Text
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Engraved/Stamped
Stamped
Number Series
CHW 176-200
Includes
(25) Tags
Printed Language
English
Graffiti Resistant
No
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Abrasion Resistant
No
Valve Tag Application
Chilled Water
Serialization Method
Consecutive Numbers
Tag Text Legend
CHW (Chilled Water)
Marking Style
Stamped
Number Sequence
176-200
Corrosion Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
No
Legend
CHW (Chilled Water)

Description

Numbered Tag, Valve Tag Application Chilled Water, Tag Text Legend CHW (Chilled Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.