Shop BRADY

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87116

  • Zoro # G9391505


product price:  $38.99
/pk 25, $1.56/ea

Key Features

Color
Brass
Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87116
Zoro #
G9391505
UPC #
754473871161
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Color
Brass
Material
Brass
Character Series
CWR 401 to 425
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
CWR 401-425
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Marking Style
Stamped
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Abrasion Resistant
No
Valve Tag Application
Cold Water
Printed Language
English
Corrosion Resistant
Yes
UV Resistant
No
Tag Text Legend
CWR (Cold Water Return)
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Number Sequence
401-425
Chemical Resistant
No
Legend
CWR (Cold Water Return)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWR (Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 401-425, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.