Shop BRADY

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87124

  • Zoro # G9391584


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87124
Zoro #
G9391584
UPC #
754473871246
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CWS 101 to 125
Application
Cold Water
Character Type
Numbers, Text
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Engraved/Stamped
Stamped
Number Series
CWS 101-125
Includes
(25) Tags
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
Printed Language
English
Number Sequence
101-125
Write on Surface
No
Serialization Method
Consecutive Numbers
Tag Text Legend
CWS (Cold Water Supply)
Valve Tag Application
Cold Water
Abrasion Resistant
No
Corrosion Resistant
Yes
Chemical Resistant
No
UV Resistant
No
Marking Style
Stamped
Legend
CWS (Cold Water Supply)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.