Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 44704

  • Zoro # G9390805


product price:  $41.49
/pk 25, $1.66/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44704
Zoro #
G9390805
UPC #
754473447045
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
MPS 101 to 125
Character Type
Numbers, Text
Tag Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
MPS 101-125
Includes
(25) Tags
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
UV Resistant
No
Chemical Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Number Sequence
101-125
Corrosion Resistant
Yes
Marking Style
Stamped
Printed Language
English
Tag Text Legend
MPS (Medium Pressure Steam)
Valve Tag Application
Steam
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend
MPS (Medium Pressure Steam)

Description

Numbered Tag, Valve Tag Application Steam, Tag Text Legend MPS (Medium Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.