This item is Discontinued.

Brady Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK 44716

This item is Discontinued.

Brady

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK (Discontinued)

Mfr # 44716
Zoro # G9390927
UPC # 754473447168
Country of Origin United States
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44716
Zoro #
G9390927
UPC #
754473447168
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Color
Brass
Material
Brass
Character Series
MPS 401 to 425
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Number Series
MPS 401-425
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Number Sequence
401-425
Serialization Method
Consecutive Numbers
Valve Tag Application
Steam
Corrosion Resistant
Yes
Chemical Resistant
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
MPS (Medium Pressure Steam)
Marking Style
Stamped
UV Resistant
No
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Legend
MPS (Medium Pressure Steam)

Description

Numbered Tag, Valve Tag Application Steam, Tag Text Legend MPS (Medium Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 401-425, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.