This item is Discontinued.

Brady Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK 87488

This item is Discontinued.

Brady

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK (Discontinued)

Mfr # 87488
Zoro # G9393815
UPC # 754473874889
Country of Origin United States
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87488
Zoro #
G9393815
UPC #
754473874889
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Character Series
OXY 201 to 225
Color
Brass
Application
Oxygen
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Number Series
OXY 201-225
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Includes
(25) Tags
Corrosion Resistant
Yes
Marking Style
Stamped
Abrasion Resistant
No
Valve Tag Application
Oxygen
Graffiti Resistant
No
Number Sequence
201-225
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
OXY (Oxygen)
UV Resistant
No
Write on Surface
No
Chemical Resistant
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Legend
OXY (Oxygen)

Description

Numbered Tag, Valve Tag Application Oxygen, Tag Text Legend OXY (Oxygen), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.