This item is Discontinued.

Brady Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK 87492

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK (Discontinued)

  • Mfr # 87492
  • Zoro # G9393851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87492
Zoro #
G9393851
UPC #
754473874926
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Character Series
OXY 301 to 325
Color
Brass
Application
Oxygen
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Number Series
OXY 301-325
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Includes
(25) Tags
Graffiti Resistant
No
Number Sequence
301-325
Serialization Method
Consecutive Numbers
Chemical Resistant
No
Valve Tag Application
Oxygen
Write on Surface
No
Tag Text Legend
OXY (Oxygen)
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
UV Resistant
No
Number of Printed Sides
1
Printed Language
English
Legend
OXY (Oxygen)

Description

Numbered Tag, Valve Tag Application Oxygen, Tag Text Legend OXY (Oxygen), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 301-325, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.