Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87502

  • Zoro # G9393955


product price:  $37.75
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
VAC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87502
Zoro #
G9393955
UPC #
754473875022
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
VAC 051 to 075
Application
VAC
Character Type
Text and Numbers
Tag Shape
Round
Number Series
VAC 051-075
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Includes
(25) Tags
Marking Style
Stamped
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Corrosion Resistant
Yes
Number Sequence
051-075
Abrasion Resistant
No
Chemical Resistant
No
Tag Text Legend
VAC (Vacuum)
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Printed Language
English
Valve Tag Application
VAC
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Legend
VAC (Vacuum)

Description

Numbered Tag, Valve Tag Application VAC, Tag Text Legend VAC (Vacuum), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.