This item is Discontinued.

Brady Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK 87516

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK (Discontinued)

  • Mfr # 87516
  • Zoro # G9394095
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87516
Zoro #
G9394095
UPC #
754473875169
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
VAC 401 to 425
Application
VAC
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Number Series
VAC 401-425
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Includes
(25) Tags
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Chemical Resistant
No
UV Resistant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Tag Text Legend
VAC (Vacuum)
Marking Style
Stamped
Number Sequence
401-425
Printed Language
English
Number of Printed Sides
1
Valve Tag Application
VAC
Corrosion Resistant
Yes
Legend
VAC (Vacuum)

Description

Numbered Tag, Valve Tag Application VAC, Tag Text Legend VAC (Vacuum), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 401-425, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.