Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23266

  • Zoro # G9388032


product price:  $41.95
/pk 25, $1.68/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23266
Zoro #
G9388032
UPC #
754473232665
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
GAS 051 to 075
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Item
Numbered Tag
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
GAS 051-075
Includes
(25) Tags
Write on Surface
No
Graffiti Resistant
No
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Valve Tag Application
Gas
Serialization Method
Consecutive Numbers
Number Sequence
051-075
Corrosion Resistant
Yes
Marking Style
Stamped
Printed Language
English
Chemical Resistant
No
Tag Text Legend
GAS
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Legend
GAS

Description

Numbered Tag, Valve Tag Application Gas, Tag Text Legend GAS, Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.