Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23270

  • Zoro # G9388057


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23270
Zoro #
G9388057
UPC #
754473232702
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HTG 051 to 075
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Item
Numbered Tag
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
HTG 051-075
Includes
(25) Tags
UV Resistant
No
Chemical Resistant
No
Number Sequence
051-075
Serialization Method
Consecutive Numbers
Abrasion Resistant
No
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Marking Style
Stamped
Valve Tag Application
General Purpose
Tag Text Legend
HTG (Heating)
Legend
HTG (Heating)

Description

Numbered Tag, Valve Tag Application General Purpose, Tag Text Legend HTG (Heating), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.