Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23277

  • Zoro # G9388111


product price:  $44.89
/pk 25, $1.80/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23277
Zoro #
G9388111
UPC #
754473232771
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
HW 026 to 050
Application
Hot Water
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Number Series
HW 026-050
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Includes
(25) Tags
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Printed Language
English
Tag Text Legend
HW (Hot Water)
Marking Style
Stamped
UV Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Number Sequence
026-050
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Write on Surface
No
Valve Tag Application
Hot Water
Serialization Method
Consecutive Numbers
Legend
HW (Hot Water)

Description

Numbered Tag, Valve Tag Application Hot Water, Tag Text Legend HW (Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.