Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23278

  • Zoro # G9388127


product price: $43.15
/pk 25, $1.73/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23278
Zoro #
G9388127
UPC #
754473232788
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
HW 051 to 075
Application
Hot Water
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Number Series
HW 051-075
Includes
(25) Tags
Write on Surface
No
Marking Style
Stamped
UV Resistant
No
Tag Text Legend
HW (Hot Water)
Graffiti Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Abrasion Resistant
No
Number Sequence
051-075
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Valve Tag Application
Hot Water
Legend
HW (Hot Water)

Description

Numbered Tag, Valve Tag Application Hot Water, Tag Text Legend HW (Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.