Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23279

  • Zoro # G9388136


product price:  $39.89
/pk 25, $1.60/ea

Key Features

Color
Brass
Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23279
Zoro #
G9388136
UPC #
754473232795
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Color
Brass
Material
Brass
Character Series
HW 076 to 100
Application
Hot Water
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
HW 076-100
Shape
Round
Includes
(25) Tags
Number Sequence
076-100
Valve Tag Application
Hot Water
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Marking Style
Stamped
Printed Language
English
Serialization Method
Consecutive Numbers
Tag Text Legend
HW (Hot Water)
Maximum Service Temperature
1,200 Degrees F
Abrasion Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
UV Resistant
No
Legend
HW (Hot Water)

Description

Numbered Tag, Valve Tag Application Hot Water, Tag Text Legend HW (Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.