Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23402

  • Zoro # G9388163


product price:  $38.89
/pk 25, $1.56/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23402
Zoro #
G9388163
UPC #
754473234027
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CW 151 to 175
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Shape
Round
Number Series
CW 151-175
Includes
(25) Tags
Printed Language
English
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Serialization Method
Consecutive Numbers
Write on Surface
No
UV Resistant
No
Number of Printed Sides
1
Valve Tag Application
Cold Water
Chemical Resistant
No
Abrasion Resistant
No
Marking Style
Stamped
Number Sequence
151-175
Tag Text Legend
CW (Cold Water)
Corrosion Resistant
Yes
Legend
CW (Cold Water)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CW (Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.