Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23403

  • Zoro # G9388172


product price:  $42.49
/pk 25, $1.70/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23403
Zoro #
G9388172
UPC #
754473234034
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CW 176 to 200
Application
Cold Water
Character Type
Numbers, Text
Tag Shape
Round
Shape
Round
Number Series
CW 176-200
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Tag Text Legend
CW (Cold Water)
Maximum Service Temperature
1,200 Degrees F
Number Sequence
176-200
Number of Printed Sides
1
Marking Style
Stamped
Abrasion Resistant
No
Write on Surface
No
UV Resistant
No
Printed Language
English
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Valve Tag Application
Cold Water
Corrosion Resistant
Yes
Legend
CW (Cold Water)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CW (Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.