Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23405

  • Zoro # G9388197


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23405
Zoro #
G9388197
UPC #
754473234058
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CW 226 to 250
Application
Cold Water
Character Type
Numbers, Text
Tag Shape
Round
Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
CW 226-250
Includes
(25) Tags
Corrosion Resistant
Yes
Number Sequence
226-250
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Printed Language
English
Graffiti Resistant
No
Chemical Resistant
No
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Abrasion Resistant
No
Valve Tag Application
Cold Water
Number of Printed Sides
1
Write on Surface
No
Tag Text Legend
CW (Cold Water)
Minimum Service Temperature
-40 Degrees F
Legend
CW (Cold Water)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CW (Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 226-250, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.