Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23432

  • Zoro # G9388461


product price:  $38.59
/pk 25, $1.54/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23432
Zoro #
G9388461
UPC #
754473234324
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
PLBG 101 to 125
Application
Plumbing
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Item
Numbered Tag
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
PLBG 101-125
Engraved/Stamped
Stamped
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
PLBG (Plumbing)
Abrasion Resistant
No
Number Sequence
101-125
UV Resistant
No
Write on Surface
No
Printed Language
English
Chemical Resistant
No
Marking Style
Stamped
Graffiti Resistant
No
Valve Tag Application
Plumbing
Number of Printed Sides
1
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Legend
PLBG (Plumbing)

Description

Numbered Tag, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.